15kw @ 480V, 3PH Horizontal/Downflow Unit Heater

Item #: 405727

Cat #: HUHAA1548

UPC: 685360036793

Documents & Guides
15kw @ 480 Volt, 3 Phase Horizontal/Downflow Unit Heater ***Mounting Bracket Sold Separately***
Sign In or Register to view pricing and more.

No associated products found.

Overview

15kw @ 480 Volt, 3 Phase Horizontal/Downflow Unit Heater ***Mounting Bracket Sold Separately***
This rugged unit heater works well in industrial settings. Install it in factories, warehouses, garages, stairwells, power stations or mechanical rooms. Its output capacity even makes it suitable for heating your loading dock or other indoor/outdoor transition spaces.
Also known as: 685360036793, HUHAA1548

Specifications

Phase: 3
Volts AC: 480
Color: Gray
Wattage: 15 kW
CFM: 910
Phase: 3
Color: Gray
CFM: 910
Volts AC: 480
Wattage: 15 kW

Customer Reviews

No reviews for this product
(0)