This product may not be available in all locations.
![Selector Switch, Square, 30mm, 3 Position, Maintained, No Knob Selector Switch, Square, 30mm, 3 Position, Maintained, No Knob](https://rexel-cdn.com/products/sqd9001kxsdcbimage.jpg?i=963A4D63-C35A-447D-83AC-05150E7DA562&f=420)
Selector Switch, Square, 30mm, 3 Position, Maintained, No Knob
Item #:
405643
Cat #:
9001KXSDC
UPC:
785901752776
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, Square, 30 mm, 3 Position, Maintained, No Knob
Overview
Selector Switch, Square, 30 mm, 3 Position, Maintained, No Knob
Also known as: 785901752776, 9001KXSDC
Specifications
Mounting: | Panel |
Size: | 30 mm |
Type: | Square, 3 Position, Selector Switch |
Standards: | California Proposition 65 |
Mounting: | Panel |
Type: | Square, 3 Position, Selector Switch |
Size: | 30 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)