Breaker, Bolt On, 20A, 1P, 120V, BL Type, Shunt Trip

Item #: 40541

Cat #: B120H00S01

UPC: 783643268647

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 1-Pole, BL Type, Bolt-On, 120 Volt Shunt Trip, Circuit Breaker, 22 kAIC, 120 Volt AC

Overview

20 Amp, 1-Pole, BL Type, Bolt-On, 120 Volt Shunt Trip, Circuit Breaker, 22 kAIC, 120 Volt AC
Also known as: 783643268647, B120H00S01

Specifications

Family / Style: BL
Amps: 20
Poles: 1
Volts AC: 120/240
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Family / Style: BL
Poles: 1
Mounting: Bolt On
Amps: 20
Volts AC: 120/240
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)