1" Die Cast Locknut

Item #: 405402

Cat #: DLN3

UPC: 018997435309

Sign In or Register to view pricing and more.
Documents & Guides
Locknut, Size: 1". Material: Zinc Die Cast. Package Quantity: 200.

Overview

Locknut, Size: 1". Material: Zinc Die Cast. Package Quantity: 200.
Also known as: 018997435309, DLN3

Specifications

Diameter: 1 in
Material: Zinc
Diameter: 1 in
Material: Zinc

Customer Reviews

No reviews for this product
(0)