S-a B220h00s01 Breaker 20a 2p 120/2

Item #: 40522

Cat #: B220H00S01

UPC: 783643268753

Sign In or Register to view pricing and more.
Documents & Guides
S-A B220H00S01 BRKR 20A 2P 12 TRIP BREAKER

Overview

S-A B220H00S01 BRKR 20A 2P 12 TRIP BREAKER
Also known as: 783643268753, B220H00S01

Specifications

Poles: 2
Family / Style: BL
Amps: 20
Volts AC: 120/240
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 20
Mounting: Bolt On
Family / Style: BL
Volts AC: 120/240
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)