Liquidtight Connector, 90°, 1/2", Non-Metallic

Item #: 404990

Cat #: NMLT9050BL

UPC: 018997061522

Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Connector, 90 Degree, 1/2 Inch, Non-Metallic, Black, For Use With Non-Metallic Liquidtight Conduit

Overview

Liquidtight Connector, 90 Degree, 1/2 Inch, Non-Metallic, Black, For Use With Non-Metallic Liquidtight Conduit
For use with non-metallic liquid-tight conduit, type B only. 90° connector provides a smooth, gradual radius bend. Wiring is easily pulled or pushed through fitting and there are no sharp edges to strip wire. Produced from UV rated plastic for long outdoor life
Also known as: 018997061522, NMLT9050BL

Specifications

Diameter: 1 in
Color: Black
Material: PVC
Diameter: 1 in
Material: PVC
Color: Black

Customer Reviews

No reviews for this product
(0)