Cord Grip, Low Profile, Strain Relief, 1/2", Liquidtight, Nylon
Item #: 404974
Cat #: LPCG50BL
UPC: 018997060709
Sign In or Register to view pricing and more.
Cord Connector, Low Profile, Size: 1/2 Inch, Strain Relief, Cord Range: 0.200 Inch - 0.472 Inch, Material: Non-Metallic, Color Black.
Overview
Cord Connector, Low Profile, Size: 1/2 Inch, Strain Relief, Cord Range: 0.200 Inch - 0.472 Inch, Material: Non-Metallic, Color Black.
Put the squeeze on cable with Arlington’s non-metallic, lowprofile, strain-relief cord grips! They have the widest cord ranges in the industry at the lowest cost, so there are fewer items to stock. They deliver superior pullout resistance. The nylon gripper squeezes down on the cable or cord as the nut is tightened, locking it firmly in place. Plus, the unique internal grommet assures a liquid-tight and oil-tight seal.
Also known as: 018997060709, LPCG50BL
Specifications
Diameter: | 1/2 in |
Color: | Black |
Material: | Nylon |
Diameter Range: | 0.200 - 0.472 in |
Diameter: | 1/2 in |
Material: | Nylon |
Color: | Black |
Diameter Range: | 0.200 - 0.472 in |
Customer Reviews
No reviews for this product
(0)