F17T8 850 25 CS

Item #: 404775

Cat #: 31017850

UPC: 762148310105

Sign In or Register to view pricing and more.
Documents & Guides
Linear T8 2' 17W 85 CRI Medium Bi-Pin Base 5000K

Overview

Linear T8 2' 17W 85 CRI Medium Bi-Pin Base 5000K
Also known as: 762148310105, 31017850

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 1400
Color Rendering Index (CRI): 85
Wattage: 17
Material: Glass
Length: 24 in , 2 ft
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 85
Material: Glass
Light Technology: Fluorescent
Lumens: 1400
Wattage: 17
Length: 24 in , 2 ft
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)