This product has been discontinued.
Compact Fluorescent Lamp, 9W, 4100K, R20, Medium
Item #: 404721
Cat #: 1R200941K
UPC: 762148120223
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 9W, 4100K, R20, MediumCompact Fluorescent Lamp, 9 Watt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 400, CRI: 82, Color Temperature: 4100K, Rated Average Life: 8,000 Hrs.
Overview
Compact Fluorescent Lamp, 9W, 4100K, R20, MediumCompact Fluorescent Lamp, 9 Watt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 400, CRI: 82, Color Temperature: 4100K, Rated Average Life: 8,000 Hrs.
Also known as: 762148120223, 1R200941K
Specifications
Color Temperature: | 4100 (Cool White) |
Lumens: | 400, 300 |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Color: | White |
Type: | Electronic |
Shape: | R20 (Blown Reflector) |
Wattage: | 9 |
Light Technology: | Fluorescent |
Color Temperature: | 4100 (Cool White) |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Type: | Electronic |
Wattage: | 9 |
Lumens: | 400, 300 |
Color Rendering Index (CRI): | 82 |
Color: | White |
Shape: | R20 (Blown Reflector) |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)