Breaker, Bolt On, 50A, 1P, 277 VAC, 125 VDC, Type BQD, 14 kAIC
Item #: 40462
Cat #: BQD150
UPC: 783643277151
Sign In or Register to view pricing and more.
Documents & Guides
50 Amp, 1-Pole, Molded Case Circuit Breaker, Type BQD, Bolt-On, 14 kAIC, 277 VAC, 125 VDC, Fixed Thermal-Magnetic Trip.
Overview
50 Amp, 1-Pole, Molded Case Circuit Breaker, Type BQD, Bolt-On, 14 kAIC, 277 VAC, 125 VDC, Fixed Thermal-Magnetic Trip.
Also known as: 783643277151, BQD150
Specifications
Volts AC: | 277 |
Volts DC: | 125 |
Poles: | 1 |
Family / Style: | BQ |
Amps: | 50 |
Mounting: | Bolt On |
Interrupt Rating AC: | 14 kA |
Volts AC: | 277 |
Poles: | 1 |
Amps: | 50 |
Interrupt Rating AC: | 14 kA |
Volts DC: | 125 |
Family / Style: | BQ |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)