400W ED-37 MOGUL BASE UNIVERSAL BURN

Item #: 404156

Cat #: MH400/U

UPC: 031293491978

Sign In or Register to view pricing and more.
Documents & Guides
Features: 400W ED-37 MOGUL BASE UNIVERSAL BURN

Overview

Features: 400W ED-37 MOGUL BASE UNIVERSAL BURN
Also known as: 031293491978, MH400/U

Specifications

Shape: ED37 (Elliptical Dimple)
Lumens: 36000
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 70
Wattage: 400
Base: Mogul Screw (E39)
ANSI Code: M59
Light Technology: HID
Shape: ED37 (Elliptical Dimple)
Color Temperature: 4000 (Cool White)
Wattage: 400
ANSI Code: M59
Lumens: 36000
Color Rendering Index (CRI): 70
Base: Mogul Screw (E39)
Light Technology: HID

Customer Reviews

No reviews for this product
(0)