118 Deg. High Speed Drill Bit 7/16"

Item #: 4035

Cat #: 53124

UPC: 092644531248

Sign In or Register to view pricing and more.
High Speed Drill Bit, 7/16-Inch, 118-Degree, Lightly roughened surface has higher lubricity for easier chip flow

Overview

High Speed Drill Bit, 7/16-Inch, 118-Degree, Lightly roughened surface has higher lubricity for easier chip flow
Also known as: 092644531248, 53124

Specifications

Diameter: 7/16 in
Type: Pilot Drill Bit
Length: 4 1/16 in
Standards: California Proposition 65
Diameter: 7/16 in
Length: 4 1/16 in
Type: Pilot Drill Bit
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)