TROF 2X4 3L T8 A12 UNV PS-BLST

Item #: 403209
Cat #: JT824-332G-FSA12-EPU
UPC: 078531023454
Sign In or Register to view pricing and more.
Documents & Guides
TROF 2X4 3L T8 A12 UNV PS-BLST

Overview

TROF 2X4 3L T8 A12 UNV PS-BLST
Also known as: 078531023454, JT824-332G-FSA12-EPU

Specifications

Mounting: Recessed
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Mounting: Recessed
Length: 4 ft, 48 in
Wattage: 32
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)