TROF 2X4 2L T8 A12.125 UNV

Item #: 403114

Cat #: JT824-232G-FSA12125-EU

UPC: 078531006914

Sign In or Register to view pricing and more.
Documents & Guides
TROF 2X4 2L T8 A12.125 UNV

Overview

TROF 2X4 2L T8 A12.125 UNV
Also known as: 078531006914, JT824-232G-FSA12125-EU

Specifications

Mounting: Recessed
Wattage: 32
Color: White
Light Technology: Fluorescent
Mounting: Recessed
Color: White
Wattage: 32
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)