TYPE 12 JIC CONTINUOUS HINGE QUICK-RELEASE CVR ENC, 14X12X6

Item #: 403080

Cat #: 14126-12CHQRC

UPC: 782051702668

Documents & Guides
Eaton B-Line series JIC panel enclosure, 14" height, 6" length, 12" width, NEMA 12, Hinged cover, 12CHQRC enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton B-Line series JIC panel enclosure, 14" height, 6" length, 12" width, NEMA 12, Hinged cover, 12CHQRC enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Also known as: 782051702668, 14126-12CHQRC

Specifications

Width: 12 in
Depth: 6 in
Color: Gray
Material: Steel
Height: 14 in
Mounting: Wall
IP/NEMA Rating: NEMA 12
Width: 12 in
Color: Gray
Height: 14 in
IP/NEMA Rating: NEMA 12
Depth: 6 in
Material: Steel
Mounting: Wall

Customer Reviews

No reviews for this product
(0)