1" Straight Cord Grip, 0.875-1.000"

Item #: 403005

Cat #: ZS312CR

UPC: 783936989778

Sign In or Register to view pricing and more.
Documents & Guides
Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 1 Inch, Cord Range: 0.875 Inch - 1.000 Inch, Color: Gray.

Overview

Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 1 Inch, Cord Range: 0.875 Inch - 1.000 Inch, Color: Gray.
Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 1 Inch, Cord Range: 0.875 Inch - 1.000 Inch, Color: Gray.
Also known as: 783936989778, ZS312CR

Specifications

Diameter: 1 in
Material: Nylon
Diameter Range: 0.875 - 1.000 in
Diameter: 1 in
Diameter Range: 0.875 - 1.000 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)