Conduit Body, Type: LR, Duraloy Series 5, Size: 2", Aluminum
Item #: 402536
Cat #: OLR-6
UPC: 783936490564
Sign In or Register to view pricing and more.
Conduit Body, Type: LR, Duraloy Series 5, Size: 2 Inch, Aluminum, For Use With Rigid/IMC Conduit
Overview
Conduit Body, Type: LR, Duraloy Series 5, Size: 2 Inch, Aluminum, For Use With Rigid/IMC Conduit
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936490564, OLR-6
Specifications
Diameter: | 2 in |
Material: | Aluminum |
Diameter: | 2 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)