Conduit Body, Type: TB, Size: 1", Series 5, Malleable Iron

Item #: 402416

Cat #: OTB-3M

UPC: 783936480879

Documents & Guides
Conduit Body, Type: TB, Size: 1 Inch, Series 5, Malleable Iron, For Use With Rigid/IMC Conduit
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Body, Type: TB, Size: 1 Inch, Series 5, Malleable Iron, For Use With Rigid/IMC Conduit
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936480879, OTB-3M

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)