Conduit Outlet Box, Type GECLT, (2) 1" Hubs, Aluminum

Item #: 402203

Cat #: GECLT-3

UPC: 783936210100

Documents & Guides
Conduit Outlet Box, Type GECLT, (2) 1 Inch Hubs, Cover Opening: 2-11/16 Inch, Cubic Inches: 19, Explosion-Proof, Dust-Ignitionproof, Aluminum
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Outlet Box, Type GECLT, (2) 1 Inch Hubs, Cover Opening: 2-11/16 Inch, Cubic Inches: 19, Explosion-Proof, Dust-Ignitionproof, Aluminum
Also known as: 783936210100, GECLT-3

Specifications

Diameter: 1 in
Material: Aluminum
Cubic Inches: 19 in³
Diameter: 1 in
Cubic Inches: 19 in³
Material: Aluminum

Customer Reviews

No reviews for this product
(0)