BREAKER 20A 2P 120/240V

Item #: 40207

Cat #: BF220H

UPC: 783643274051

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ITE BF220H BREAKER 20A 2P 120/240V

Overview

ITE BF220H BREAKER 20A 2P 120/240V
Also known as: 783643274051, BF220H

Specifications

Poles: 2
Amps: 20
Volts AC: 120/240
Family / Style: BF
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Volts AC: 120/240
Mounting: Bolt On
Amps: 20
Family / Style: BF
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)