50 Amp Flush Mount Isolated Ground Receptacle, 250V 3PH, 15-50R, 3P4W

Item #: 401974

Cat #: 8450-IG

UPC: 078477843338

Documents & Guides
50 Amp Flush Mount Isolated Ground Receptacle, 250V 3PH, 15-50R, 3P4W, 2.44" Diameter
Sign In or Register to view pricing and more.

No associated products found.

Overview

50 Amp Flush Mount Isolated Ground Receptacle, 250V 3PH, 15-50R, 3P4W, 2.44" Diameter
50 Amp, 250 Volt, Flush Mounting Receptacle, Straight Blade, Industrial Grade, Isolated Ground, 3-Phase, Orange
Also known as: 078477843338, 8450-IG

Specifications

Phase: 3
Type: Power Receptacle
Mounting: Box
Color: Orange
Material: Thermoplastic, Steel, Nylon
Amps: 50
NEMA Configuration: WD-6
Phase: 3
Mounting: Box
Material: Thermoplastic, Steel, Nylon
NEMA Configuration: WD-6
Type: Power Receptacle
Color: Orange
Amps: 50

Customer Reviews

No reviews for this product
(0)