Toggle Switch, DPDT, Maintained

Item #: 401878

Cat #: 01210003N

UPC: 036283000895

Sign In or Register to view pricing and more.
Documents & Guides
Toggle Switch, Bat Handle Type, DPDT, Maintained Contact, Circuit Functions: On On, 15 Amp @ 125V AC, 10 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".

Overview

Toggle Switch, Bat Handle Type, DPDT, Maintained Contact, Circuit Functions: On On, 15 Amp @ 125V AC, 10 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".
0121/0140 Series Multi-Pole Toggle Switches, 15 Amp, 2 Poles, DPDT Poles, ScrewTerminal, Circuitry ON -- ON
Also known as: 036283000895, 01210003N

Specifications

Type: Toggle Switch, DPDT, Maintained
Poles: 2
Amps: 10, 15
Color: Metallic
Volts AC: 120, 240
Type: Toggle Switch, DPDT, Maintained
Amps: 10, 15
Volts AC: 120, 240
Poles: 2
Color: Metallic

Customer Reviews

No reviews for this product
(0)