Isolated Ground Receptacle, 50A, 250V, Orange, 6-50R

Item #: 401718

Cat #: 5374-IG

UPC: 078477823552

Documents & Guides
50 Amp Flush Mount Isolated Ground Receptacle, Orange, 250V, NEMA 6-50R, 2P3W, Grounding, 2.11" Diameter
Sign In or Register to view pricing and more.

No associated products found.

Overview

50 Amp Flush Mount Isolated Ground Receptacle, Orange, 250V, NEMA 6-50R, 2P3W, Grounding, 2.11" Diameter
50-Amp, 250 Volt, Flush Mounting Receptacle, Straight Blade, Industrial Grade, Isolated Ground, Orange
Also known as: 078477823552, 5374-IG

Specifications

Type: Receptacle, Isolated Ground, Industrial Grade
Mounting: Flush
Color: Black
Volts AC: 240
Amps: 50
NEMA Configuration: 6-50R
Type: Receptacle, Isolated Ground, Industrial Grade
Color: Black
Amps: 50
Mounting: Flush
Volts AC: 240
NEMA Configuration: 6-50R

Customer Reviews

No reviews for this product
(0)