PLATE PLST DES HORZ 1DEV 1G W/LINE W

Item #: 401713

Cat #: K1-W

UPC: 785007530032

Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, 1-Horizontal Opening, Despard Wallplate, Standard Size, Plastic, includes 3 hole steel strap, Box Mount - White.

Overview

1-Gang, 1-Horizontal Opening, Despard Wallplate, Standard Size, Plastic, includes 3 hole steel strap, Box Mount - White.
Also known as: 785007530032, K1-W

Specifications

Size: Standard
Mounting: Box
Material: Plastic
Gangs: 1
Color: White
Type: Despard Switch
Size: Standard
Material: Plastic
Color: White
Mounting: Box
Gangs: 1
Type: Despard Switch

Customer Reviews

No reviews for this product
(0)