QUAD RECEPT 15A 125V IV

Item #: 401691

Cat #: 415-I

UPC: 785007496222

Sign In or Register to view pricing and more.
Documents & Guides
Specification Grade Quad Receptacle, 15amp 125v, Ivory

Overview

Specification Grade Quad Receptacle, 15amp 125v, Ivory
Also known as: 785007496222, 415-I

Specifications

Amps: 15
Color: Ivory
Material: Nylon
Mounting: Wall
NEMA Configuration: 5-15R
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Color: Ivory
Mounting: Wall

Customer Reviews

No reviews for this product
(0)