SLIDE EFL SP 2W 7A 277V WH

Item #: 401620

Cat #: CDFB7277-W

UPC: 785007302813

Sign In or Register to view pricing and more.
Documents & Guides
Slide Dimmer, Electronic Single Pole2Wire 7A 277V, White

Overview

Slide Dimmer, Electronic Single Pole2Wire 7A 277V, White
Also known as: 785007302813, CDFB7277-W

Specifications

Poles: 1
Material: Thermoplastic
Color: White
Mounting: Wall
Poles: 1
Color: White
Material: Thermoplastic
Mounting: Wall

Customer Reviews

No reviews for this product
(0)