Power Strip with Surge Protection, 7 Outlets, 6' Cord, Gray

Item #: 401612

Cat #: PS7

UPC: 785007290448

Sign In or Register to view pricing and more.
Documents & Guides
Power Strip with Surge Protection, 15A, 125V, 7 Outlets, 6' Cord, Gray

Overview

Power Strip with Surge Protection, 15A, 125V, 7 Outlets, 6' Cord, Gray
Also known as: 785007290448, PS7

Specifications

Type: Surge Protected, Outlet Strip
Color: Gray
Amps: 15
Volts AC: 125
Length: 6 ft
Type: Surge Protected, Outlet Strip
Amps: 15
Length: 6 ft
Color: Gray
Volts AC: 125

Customer Reviews

No reviews for this product
(0)