
Surge Suppressor, 50kA, 120.240VAC, 2P Split Phase
Item #: 401561
Cat #: S50A120V2P
UPC:
Documents & Guides
Surge Suppressor, 50 kA, 120/240 Volt AC, 2-Pole, Split Phase, Panel Mount
Sign In or Register to view pricing and more.
Overview
Surge Suppressor, 50 kA, 120/240 Volt AC, 2-Pole, Split Phase, Panel Mount
Also known as: S50A120V2P
Specifications
Mounting: | Panel |
Poles: | 2 |
Volts AC: | 120, 240 |
Interrupt Rating AC: | 50 kA |
Mounting: | Panel |
Volts AC: | 120, 240 |
Poles: | 2 |
Interrupt Rating AC: | 50 kA |
Customer Reviews
No reviews for this product
(0)