3 Amp, 24V AC/DC, Double-Throw, White

Item #: 401387

Cat #: 1081-W

UPC: 785007200362

Sign In or Register to view pricing and more.
Documents & Guides
3 Amp, 24V AC/DC, Double-Throw, White3 Amp, 24V AC/DC, Toggle Double-Throw Ctr-OFF Momentary Contact Single-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired - White.

Overview

3 Amp, 24V AC/DC, Double-Throw, White3 Amp, 24V AC/DC, Toggle Double-Throw Ctr-OFF Momentary Contact Single-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired - White.
Also known as: 785007200362, 1081-W

Specifications

Type: Toggle Switch, Grounding, Industrial Grade, Double Throw, Momentary
Volts DC: 24
Poles: 1
Amps: 3
Color: White
Volts AC: 24
Type: Toggle Switch, Grounding, Industrial Grade, Double Throw, Momentary
Poles: 1
Color: White
Volts DC: 24
Amps: 3
Volts AC: 24

Customer Reviews

No reviews for this product
(0)