SMOOTH 302SS 2G 1 BLANK CENTERED

Item #: 401217

Cat #: SS743

UPC: 785007136265

Sign In or Register to view pricing and more.
Documents & Guides
Two gang with center opening, blank box mount, stainless steel

Overview

Two gang with center opening, blank box mount, stainless steel
Also known as: 785007136265, SS743

Specifications

Type: Wallplate
Gangs: 2
Material: Stainless Steel
Color: Silver
Mounting: Wall
Type: Wallplate
Material: Stainless Steel
Mounting: Wall
Gangs: 2
Color: Silver

Customer Reviews

No reviews for this product
(0)