AUTO TENSION DEADEND GUYSTRAND 3/8

Item #: 401167

Cat #: ATDG38

UPC: 783786432837

Sign In or Register to view pricing and more.
Documents & Guides
Automatic Tension Deadend Guystrand for Steel Strand Diameter 3/8 inch (9.52mm) for use on Utilities, Common Grade, Siemens-Martin, High-Strength Utility Grade, Strand Rating 3/8 (10M), Standard Bail, Overall Length 11.5 inch (292.1mm), width 2.3 inch 58.4mm. Body Length 5.0 inch 127mm.

Overview

Automatic Tension Deadend Guystrand for Steel Strand Diameter 3/8 inch (9.52mm) for use on Utilities, Common Grade, Siemens-Martin, High-Strength Utility Grade, Strand Rating 3/8 (10M), Standard Bail, Overall Length 11.5 inch (292.1mm), width 2.3 inch 58.4mm. Body Length 5.0 inch 127mm.
Also known as: 783786432837, ATDG38, Strandvise

Specifications

Type: Deadend
Length: 11 1/2 in
Material: Aluminum
Type: Deadend
Material: Aluminum
Length: 11 1/2 in

Customer Reviews

No reviews for this product
(0)