LOCK GG PLUG NON-NEMA 2P3W 20A 250V

Item #: 401084

Cat #: 7311-G

UPC: 785007121032

Documents & Guides
Locking Plug Non-nema 2pole 3wire 20amp 250volt Gator Grip
Sign In or Register to view pricing and more.

No associated products found.

Overview

Locking Plug Non-nema 2pole 3wire 20amp 250volt Gator Grip
Also known as: 785007121032, 7311-G

Specifications

Phase: 3
Color: Gray, Yellow
Amps: 20
Type: Plug
Phase: 3
Amps: 20
Color: Gray, Yellow
Type: Plug

Customer Reviews

No reviews for this product
(0)