Weatherproof Outlet Box, 2 Gang, (5) 1" Outlets, Deep Type, Aluminum, Gray

Item #: 401074

Cat #: WPBD452

UPC: 785007116052

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 2 Gang, (5) 1 Inch Threaded Outlets, Deep Type, Aluminum Die Cast, Gray, (2) Close-Up Plugs and Mounting Lugs Included.

Overview

Weatherproof Outlet Box, 2 Gang, (5) 1 Inch Threaded Outlets, Deep Type, Aluminum Die Cast, Gray, (2) Close-Up Plugs and Mounting Lugs Included.
Also known as: 785007116052, WPBD452

Specifications

Gangs: 2
Mounting: Surface
Color: Gray
Material: Aluminum
Number of Threaded Outlets: 5
Threaded Outlet Diameter: 1 in
Gangs: 2
Color: Gray
Number of Threaded Outlets: 5
Mounting: Surface
Material: Aluminum
Threaded Outlet Diameter: 1 in

Customer Reviews

No reviews for this product
(0)