Compression Lug, 2-Hole, 4/0 AWG, 1/2" Stud, Copper
Item #: 400521
Cat #: 54868BELP
UPC: 786210638126
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 2-Hole, Long Barrel, 4/0 AWG, 1/2 Inch Stud, 1-3/4 Inch Hole Spacing, Copper/Tin Plated, Color Code Purple
Overview
Compression Lug, 2-Hole, Long Barrel, 4/0 AWG, 1/2 Inch Stud, 1-3/4 Inch Hole Spacing, Copper/Tin Plated, Color Code Purple
Made from high conductivity copper - for terminating copper conductor with low resistance crimped connections. The long barrel allows for additional crimps.
Also known as: 786210638126, 54868BELP
Specifications
Color: | Purple |
Material: | Copper |
Mounting: | 2-Hole |
Allowable Gauge Range: | 4/0 |
Stud Size: | 1/2 in |
Color: | Purple |
Mounting: | 2-Hole |
Stud Size: | 1/2 in |
Material: | Copper |
Allowable Gauge Range: | 4/0 |
Customer Reviews
No reviews for this product
(0)