Vibrating Bell, 24V DC, 6"

Item #: 400325

Cat #: 439D-6AW-R

UPC: 793016022967

Sign In or Register to view pricing and more.
Documents & Guides
Vibrating Bell, 24 Volt DC, 6 inches, 0.034 Amp, 92 dB @ 82 feett, Surface Mount, Red

Overview

Vibrating Bell, 24 Volt DC, 6 inches, 0.034 Amp, 92 dB @ 82 feett, Surface Mount, Red
Also known as: 793016022967, 439D-6AW-R

Specifications

Depth: 2 29/32 in
Color: Red
Volts DC: 24
Mounting: Surface
Diameter: 6 in
Depth: 2 29/32 in
Volts DC: 24
Diameter: 6 in
Color: Red
Mounting: Surface

Customer Reviews

No reviews for this product
(0)