Hinged Duct Cover, PVC,4W X 6',Black

Item #: 400280

Cat #: HC4BL6

UPC: 074983854264

Sign In or Register to view pricing and more.
Hinged duct cover, 4 W x 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Hinged duct cover, 4 W x 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983854264, HC4BL6

Specifications

Color: Black
Width: 4 in
Material: PVC
Length: 6 ft
Color: Black
Material: PVC
Width: 4 in
Length: 6 ft

Customer Reviews

No reviews for this product
(0)