Vibrating Bell Mechanism 24vac Gray

Item #: 400195

Cat #: 500-024-1

UPC: 782979299905

Sign In or Register to view pricing and more.
Documents & Guides
Vibrating Bell Mechanism 24vac Gray

Overview

Vibrating Bell Mechanism 24vac Gray
Federal Signal’s Vibratone® heavy duty bell allows for greater flexibility and selection by utilizing the modular approach to combine gongs and mechanisms. Three gong sizes are available: Model A4 (4" dia.), Model A6 (6" dia.), and Model A10 (10" dia.). Each size larger gong produces a different tone and a higher dBa output. Vibrating bells produce a continuous ringing sound when voltage is applied.
Also known as: 782979299905, 500-024-1

Specifications

Color: Gray
Volts AC: 24
Color: Gray
Volts AC: 24

Customer Reviews

No reviews for this product
(0)