S-a B2125h Breaker 125a 2p 120/240v

Item #: 400092

Cat #: B2125H

UPC: 783643541245

Sign In or Register to view pricing and more.
Documents & Guides
S-A B2125H BRKR 125A 2P 120/2

Overview

S-A B2125H BRKR 125A 2P 120/2
Also known as: 783643541245, B2125H

Specifications

Poles: 2
Family / Style: BL
Volts AC: 120/240
Amps: 25
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Volts AC: 120/240
Mounting: Bolt On
Family / Style: BL
Amps: 25
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)