Deep Strut - Back To Back, Stainless Steel 304, 1-5/8" x 3-1/4" x 10'

Item #: 400044

Cat #: B22A-120SS4

UPC: 781011217143

Documents & Guides
Deep Strut - Back To Back, Stainless Steel 304, 12 Gauge, Size: 1-5/8" Wide, 3-1/4" High, 10' Long
Sign In or Register to view pricing and more.

Overview

Deep Strut - Back To Back, Stainless Steel 304, 12 Gauge, Size: 1-5/8" Wide, 3-1/4" High, 10' Long
Unistrut is  the original metal framing system featuring a unique weldless connection . It eliminates welding and drilling, and is easily adjustable and reusable, for infinite configurations.
Also known as: 781011217143, B22A-120SS4

Specifications

Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Material: 304 Stainless Steel
Length: 10 ft
Height: 3 1/4 in
Width: 1-5/8 in
Material: 304 Stainless Steel

Customer Reviews

No reviews for this product
(0)