Faceplate,Hz,Communication,2pos,WH,EA

Item #: 399912

Cat #: T70FH2WH

UPC: 074983788767

Sign In or Register to view pricing and more.
Snap-on horizontal sloped communication faceplate. Accepts two Panduit« Mini-Com« Modules (not included). No additional mounting hardware required, White.

Overview

Snap-on horizontal sloped communication faceplate. Accepts two Panduit« Mini-Com« Modules (not included). No additional mounting hardware required, White.
Also known as: 074983788767, T70FH2WH

Specifications

Mounting: Box
Type: Angled
Gangs: 1
Color: White
Material: PVC
Number of Ports: 2
Mounting: Box
Gangs: 1
Material: PVC
Type: Angled
Color: White
Number of Ports: 2

Customer Reviews

No reviews for this product
(0)