Breaker, Bolt On, 40A, 2P, 120/240V, BLF Type, 10 kAlC, GFCI
Item #: 399795
Cat #: BF240
UPC: 783643274013
Sign In or Register to view pricing and more.
Documents & Guides
40 Amp, 2-Pole, BLF Type, Bolt-On, Thermal Magnetic, Circuit Breaker, 10kAIC, 120/240 Volt AC, GFCI Protection (5MA)
Overview
40 Amp, 2-Pole, BLF Type, Bolt-On, Thermal Magnetic, Circuit Breaker, 10kAIC, 120/240 Volt AC, GFCI Protection (5MA)
Also known as: 783643274013, BF240
Specifications
Poles: | 2 |
Volts AC: | 120/240 |
Amps: | 40 |
Family / Style: | BF |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Amps: | 40 |
Mounting: | Bolt On |
Volts AC: | 120/240 |
Family / Style: | BF |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)