4X4 WIDE SLOT HALOGEN FREE DUCT

Item #: 399680

Cat #: TY4X4WHW6

UPC: 786209884831

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Duct Halogen Free Wide Slot 4 Inch X 4 Inch Modified PPE White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct Halogen Free Wide Slot 4 Inch X 4 Inch Modified PPE White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 786209884831, TY4X4WHW6

Specifications

Width: 4 in
Height: 4 in
Color: White
Length: 6 ft
Material: Halogen-Free
Width: 4 in
Color: White
Material: Halogen-Free
Height: 4 in
Length: 6 ft

Customer Reviews

No reviews for this product
(0)