LD3 Low Voltage 1-piece Single Channel R

Item #: 399666

Cat #: LD3WH10-A

UPC: 074983729920

Sign In or Register to view pricing and more.
One-piece latching surface raceway. Supplied with pre-applied adhesive backed tape. Available in 6', 8', and 10' lengths, White, PVC, Length 10.00 ft, Width 0.77 in.

Overview

One-piece latching surface raceway. Supplied with pre-applied adhesive backed tape. Available in 6', 8', and 10' lengths, White, PVC, Length 10.00 ft, Width 0.77 in.
Also known as: 074983729920, LD3WH10-A

Specifications

Color: White
Material: PVC
Length: 10 ft
Width: 0.770 in
Color: White
Length: 10 ft
Material: PVC
Width: 0.770 in

Customer Reviews

No reviews for this product
(0)