Adhesive Mount With Rubber Adhes, 2" x 2

Item #: 399547

Cat #: SGABM50-A-L

UPC: 074983714001

Sign In or Register to view pricing and more.
The adhesive mount in white is mounted with rubber adhesive tape and measures 2" x 2" (50.8mm x 50.8mm). It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is designed for indoor environments and come

Overview

The adhesive mount in white is mounted with rubber adhesive tape and measures 2" x 2" (50.8mm x 50.8mm). It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is designed for indoor environments and come
Also known as: 074983714001, SGABM50-A-L

Specifications

Width: 2 in
Length: 2 in
Color: White
Material: Nylon
Width: 2 in
Color: White
Length: 2 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)