This product has been discontinued.

Non-Metallic Surface Raceway, 1-Piece, Hinged, 1.52" x 8'
Item #: 399441
Cat #: LD2P10IW8-A
UPC: 074983688173
Non-Metallic Surface Raceway, Two Channel, One-Piece, Hinged, Off-White, Type LD10, 1.52 Inch Wide x .86 Inch High x 8 Foot Long
Sign In or Register to view pricing and more.
Overview
Non-Metallic Surface Raceway, Two Channel, One-Piece, Hinged, Off-White, Type LD10, 1.52 Inch Wide x .86 Inch High x 8 Foot Long
Two channel tamper resistant one-piece latching surface raceway. Supplied with pre-applied adhesive backed tape. Available in 8' and 10' lengths.
Also known as: 074983688173, LD2P10IW8-A
Specifications
Length: | 8 ft |
Color: | Off-White |
Material: | PVC |
Height: | 0.860 in |
Width: | 1.520 in |
Length: | 8 ft |
Material: | PVC |
Width: | 1.520 in |
Color: | Off-White |
Height: | 0.860 in |
Customer Reviews
No reviews for this product
(0)