This product has been discontinued.

Fitting and Cover, Inside Vertical 90°
Item #: 399413
Cat #: FIVRA2X2BL
UPC: 074983675746
Documents & Guides
2 x 2 Fiber-Duct Fitting. Attaches to channel to create a 90° upward angle from a straight horizontal run. Used with outside vertical 90° angle fitting FOVRA2X2BL or FOVRA4X4BL to change level of straight horizontal runs. Cover included. Black.
Sign In or Register to view pricing and more.
No associated products found.
Overview
2 x 2 Fiber-Duct Fitting. Attaches to channel to create a 90° upward angle from a straight horizontal run. Used with outside vertical 90° angle fitting FOVRA2X2BL or FOVRA4X4BL to change level of straight horizontal runs. Cover included. Black.
Also known as: 074983675746, FIVRA2X2BL
Specifications
Width: | 2 in |
Height: | 2 in |
Color: | Black |
Width: | 2 in |
Color: | Black |
Height: | 2 in |
Customer Reviews
No reviews for this product
(0)