Type VS Cable to Steel/Cast Iron, 45 Weld Metal
Item #: 399352
Cat #: VSC1T
UPC: 782856557296
Sign In or Register to view pricing and more.
Documents & Guides
Cable to Vertical Steel Surface, Type: VS, Surface: Flat Surface, Conductor Size: 2 AWG (Solid), Welding Material: 45.
Overview
Cable to Vertical Steel Surface, Type: VS, Surface: Flat Surface, Conductor Size: 2 AWG (Solid), Welding Material: 45.
Forms a permanent, low resistance connection Provides a molecular bond nVent ERICO Cadweld Exothermic Connections are rated with the same current capacity as the conductor Portable installation equipment with no external source of power required Installers can be easily trained to make nVent ERICO Cadweld Exothermic Connections Connections can be visually inspected
Also known as: 782856557296, VSC1T
Specifications
Family / Style: | VS |
Allowable Gauge Range: | 2 |
Family / Style: | VS |
Allowable Gauge Range: | 2 |
Customer Reviews
No reviews for this product
(0)