Breaker, Molded Case, 2P, 20A, 480VAC, 250VDC, Type ED4

Item #: 399213

Cat #: ED42B020L

UPC: 783643083776

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 2-Pole, 20 Amp, 480 Volt AC, 250 Volt DC, Type ED4, Blue Label, with Line Side Lugs

Overview

Breaker, Molded Case, 2-Pole, 20 Amp, 480 Volt AC, 250 Volt DC, Type ED4, Blue Label, with Line Side Lugs
Also known as: 783643083776, ED42B020L

Specifications

Mounting: Panel
Volts DC: 250
Volts AC: 480
Poles: 2
Amps: 20
Mounting: Panel
Volts AC: 480
Amps: 20
Volts DC: 250
Poles: 2

Customer Reviews

No reviews for this product
(0)