Inlet Pin&Sleeve 30A 480V 3PH 3P4W WT RD
Item #: 399084
Cat #: AH430B7W
UPC: 032664733130
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart pin and sleeve inlet, IP69K Rated, #10 -#2 AWG, 30A, Extra Heavy-Duty, 3? 480V, Back wire, Red, Nickel plated brass, IP67, IP69K, Nylon, Three-pole, 4-wire, grounding, AHBB30 Back box style, Male, 10 HP, 3PH
Overview
Eaton Arrow Hart pin and sleeve inlet, IP69K Rated, #10 -#2 AWG, 30A, Extra Heavy-Duty, 3? 480V, Back wire, Red, Nickel plated brass, IP67, IP69K, Nylon, Three-pole, 4-wire, grounding, AHBB30 Back box style, Male, 10 HP, 3PH
Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories
Also known as: 032664733130, AH430B7W
Specifications
Type: | Industrial |
Type: | Industrial |
Customer Reviews
No reviews for this product
(0)