Incandescent Bulb, 45MM, 40W, 220V

Item #: 398968

Cat #: B40E14/220-CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Incandescent Bulb, 40 Watt, 220 Volt, Bulb: 45MM (Globe), Base: European Screw (E14)

Overview

Incandescent Bulb, 40 Watt, 220 Volt, Bulb: 45MM (Globe), Base: European Screw (E14)
Also known as: B40E14/220-CL

Specifications

Wattage: 40
Volts AC: 220
Base: European Screw (E14)
Light Technology: Incandescent
Wattage: 40
Base: European Screw (E14)
Volts AC: 220
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)